0
1
2
3
4

TVG73 3 Piece Plier Set 10WR6LN 5WR comes with Kitbag

Order Code: ZT1012228X

£42.99 Inc VAT (20%)


Description

10WR and 5WR have curved jaws and a wire cutter. 6LN is a long nose straight jaw with wire cutter.
Set contents:
10WR: O/length: 250mm.
Jaw capacity: 48mm.
6LN: O/length: 150mm.
Jaw capacity: 51mm.
5WR: O/length: 125mm.
Jaw capacity: 29mm.
Complete with kit bag.

See full description
Specifications for TVG73 3 Piece Plier Set 10WR6LN 5WR comes with Kitbag
  • Number of Pieces
    3
  • Includes
    5WR curved jaw locking plier (125mm)
    6LN long nose locking plier (150mm)
    10WR curved jaw locking plier (250mm)
  • MFR Part No.
    TVG73
  • Insulated
    No
  • Overall Length
    125mm
    150mm
    250mm
  • Type
    Pliers Set
  • Jaw Style
    Serrated
    Smooth
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Special Features
    Vise-Grip
  • Jaw Material
    Alloy Steel
  • Weight
    600g
  • Handle Material
    Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome