Universal Self Grip Pliers Jaw Size 0 - 25 mm Length 185 mm

Order Code: ZT4131416S

£49.99 Inc VAT (20%)


Description

Universal self grip pliers, jaw size 0 - 25 mm, length 185 mm. Supplied = assembled. Finish = nickel plated. Shape = serrated. Area of application = flat and round material. Handle = metal handle. Cutting length = 24 mm. Jaw size in inches = 0-1 inch. Jaw size in mm = 0-25 mm. Product type = locking pliers. Forged gripping jaws. Serrated model. Size adjustment using the adjustment wheel. With release lever. With locking mechanism. For round and flat material. For holding when doing welding work. No flaring under the heaviest loads. Release lever kept under constant pressure by a spring. Nickel plated. Chrome-molybdenum.

See full description
Specifications for Universal Self Grip Pliers Jaw Size 0 - 25 mm Length 185 mm
  • Product Type
    Locking pliers
  • Finish/Coating
    Nickel plated
  • Length
    185mm
  • Handle Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome