Wide Jaw Plumbing Pliers Length 250mm - Jaw 85mm

Wide Jaw Plumbing Pliers Length 250mm - Jaw 85mm

Order Code: ZT3927684S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Drop-forged chrome vanadium steel. With toothed jaws, dipped handles and 4-position adjustment. Includes pair of removable soft jaws. Max capacity 80mm with soft jaws fitted, 85mm without soft jaws fitted. For adjusting fittings on plastic water pipes.

Specifications for Wide Jaw Plumbing Pliers Length 250mm - Jaw 85mm
  • Material
    Chrome Vanadium Steel
  • Length
    250mm
  • Product Type
    Plumbing Pliers