0
1

X0900205 Long Nose Locking Pliers 6"/165mm

Order Code: ZT4028346S

£7.29 Inc VAT (20%)


Description

XTrade X0900205 Long Nose Locking Pliers provide extended reach and precise gripping
The XTrade X0900205 Long Nose Locking Pliers measure 165mm in length with a jaw length of 43mm. A versatile tool designed for precision and extended reach. Tailored for professionals and DIY enthusiasts, these locking pliers offer unmatched control and adaptability for intricate tasks. Trust XTrade for quality craftsmanship, and experience superior performance with every project.

Features:
Long Nose Design: The elongated, slim jaws provide extended reach and precise gripping, making these pliers ideal for accessing tight spaces and handling delicate materials
6"/165mm Size: Strike the perfect balance between size and reach, ensuring these locking pliers are suitable for a wide range of tasks
Durable Construction: Crafted with high-quality materials, the long nose locking pliers feature hardened and tempered CR-V steel jaws and built for durability and longevity, ensuring reliable performance over time
Adjustment Screw: The adjustable screw allows for precise control over the clamping pressure, adapting to the demands of different tasks
Release Lever: The quick-release lever provides easy one-handed operation, enhancing efficiency and convenience
Comfortable Design: The comfortable steel handle ensures comfortable handling, reducing hand fatigue during extended use and providing maximum control over
Specification:
Part Number: X0900205
Overall Length: 6"/165mm
Jaw length: 43mm

See full description
Specifications for X0900205 Long Nose Locking Pliers 6"/165mm
  • Jaw Length
    43mm
  • Jaw Style
    Long Nose
  • Product Type
    Long Nose Locking Pliers
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome