12.0mm x 295mm - HSS Extra Long Series Drill

Order Code: ZT5518173S

£55.99 Inc VAT (20%)


Description

High efficiency drills for extremely deep holes where working conditions such as cutting speed feed coolant and frequent chip removal have to be observed

Specifications for 12.0mm x 295mm - HSS Extra Long Series Drill
  • Series
    Extra Long
  • Diameter
    12.0mm
  • Size
    12.0mm x 295mm
  • Product Type
    Extra Long Series Drill
  • Length
    295mm
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome