Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 10.30mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811281S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
5-8
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-10-30mm-hss-s-s-longs-eries-drill/p/ZT3811281S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 10.30mm HSS S/S Longs Eries Drill
Flute Length
121mm
Series
217
Helix Type
Normal Helix
MFR Part No.
00217 010.300
Cutting Direction
Right Hnd
Number of Flutes
2
Flute Type
Spiral
Flute Construction
Ground Flute
Point Angle
118°
Material
High Speed Steel
Number of Pieces
1
Shank Diameter Tolerance
F11
Overall Length
184mm
Point Type
Standard
Coolant Delivery
External
Web Thickness
Form A
Drill Diameter Tolerance
H8
Finish/Coating
Steam Tempered
Standards Met
ISO 494
DIN 340
BS 328
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome