Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 10.70mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811355S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
5-8
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-10-70mm-hss-s-s-longs-eries-drill/p/ZT3811355S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 10.70mm HSS S/S Longs Eries Drill
Standards Met
BS 328
ISO 494
DIN 340
Helix Type
Normal Helix
Coolant Delivery
External
Drill Diameter Tolerance
H8
Overall Length
195mm
Web Thickness
Form A
Number of Pieces
1
Number of Flutes
2
Material
High Speed Steel
Point Angle
118°
Flute Length
128mm
Series
217
Cutting Direction
Right Hnd
Shank Diameter Tolerance
F11
MFR Part No.
00217 010.700
Flute Construction
Ground Flute
Finish/Coating
Steam Tempered
Point Type
Standard
Flute Type
Spiral
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome