Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 10.80mm HSS S/S L0NGSERIES Drill
By Guhring
Order Code:
ZT3811332S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it in
6-9
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-10-80mm-hss-s-s-l0ngseries-drill/p/ZT3811332S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 10.80mm HSS S/S L0NGSERIES Drill
Cutting Direction
Right Hnd
Number of Pieces
1
Flute Construction
Ground Flute
Shank Diameter Tolerance
F11
Standards Met
ISO 494
DIN 340
BS 328
Helix Type
Normal Helix
Point Angle
118°
Web Thickness
Form A
Coolant Delivery
External
Drill Length Type
Long Series
Shank Type
Straight
Flute Type
Spiral
MFR Part No.
00217 010.800
Material
High Speed Steel
Finish/Coating
Steam Tempered
Point Type
Standard
Series
217
Flute Length
128mm
Overall Length
195mm
Drill Diameter Tolerance
H8
Number of Flutes
2
Drill Diameter
10.8mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome