Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 11.70mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811328S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
6-9
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-11-70mm-hss-s-s-longs-eries-drill/p/ZT3811328S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 11.70mm HSS S/S Longs Eries Drill
Cutting Direction
Right Hnd
Shank Type
Straight
Point Angle
118°
Shank Diameter Tolerance
F11
Series
217
Standards Met
BS 328
ISO 494
DIN 340
Flute Type
Spiral
Web Thickness
Form A
Material
High Speed Steel
Drill Length Type
Long Series
Finish/Coating
Steam Tempered
Number of Flutes
2
Overall Length
195mm
MFR Part No.
00217 011.700
Drill Diameter Tolerance
H8
Number of Pieces
1
Point Type
Standard
Helix Type
Normal Helix
Coolant Delivery
External
Flute Construction
Ground Flute
Flute Length
128mm
Drill Diameter
11.7mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome