Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 11.80mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811316S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
6-9
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-11-80mm-hss-s-s-longs-eries-drill/p/ZT3811316S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 11.80mm HSS S/S Longs Eries Drill
Flute Construction
Ground Flute
Point Angle
118°
Number of Pieces
1
Helix Type
Normal Helix
Point Type
Standard
Series
217
Coolant Delivery
External
MFR Part No.
00217 011.800
Material
High Speed Steel
Flute Length
128mm
Overall Length
195mm
Number of Flutes
2
Drill Diameter Tolerance
H8
Flute Type
Spiral
Standards Met
ISO 494
DIN 340
BS 328
Shank Diameter Tolerance
F11
Finish/Coating
Steam Tempered
Cutting Direction
Right Hnd
Web Thickness
Form A
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome