Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 12.50mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811331S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
6-9
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-12-50mm-hss-s-s-longs-eries-drill/p/ZT3811331S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 12.50mm HSS S/S Longs Eries Drill
Standards Met
DIN 340
BS 328
ISO 494
Flute Length
134mm
MFR Part No.
00217 012.500
Shank Diameter Tolerance
F11
Flute Construction
Ground Flute
Flute Type
Spiral
Point Type
Standard
Coolant Delivery
External
Web Thickness
Form A
Finish/Coating
Steam Tempered
Shank Type
Straight
Drill Length Type
Long Series
Drill Diameter Tolerance
H8
Number of Pieces
1
Point Angle
118°
Overall Length
205mm
Cutting Direction
Right Hnd
Material
High Speed Steel
Number of Flutes
2
Helix Type
Normal Helix
Series
217
Drill Diameter
12.5mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome