Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 12.80mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811343S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
9-12
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-12-80mm-hss-s-s-longs-eries-drill/p/ZT3811343S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 12.80mm HSS S/S Longs Eries Drill
Point Angle
118°
Finish/Coating
Steam Tempered
Shank Diameter Tolerance
F11
Cutting Direction
Right Hnd
Flute Length
134mm
Flute Construction
Ground Flute
Series
217
Number of Flutes
2
Web Thickness
Form A
Number of Pieces
1
Coolant Delivery
External
Flute Type
Spiral
Drill Diameter Tolerance
H8
Helix Type
Normal Helix
Point Type
Standard
Standards Met
BS 328
DIN 340
ISO 494
Overall Length
205mm
Material
High Speed Steel
MFR Part No.
00217 012.800
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome