Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 13.50mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811354S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
6-9
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-13-50mm-hss-s-s-longs-eries-drill/p/ZT3811354S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 13.50mm HSS S/S Longs Eries Drill
Cutting Direction
Right Hnd
Finish/Coating
Steam Tempered
Flute Type
Spiral
Standards Met
DIN 340
BS 328
ISO 494
Overall Length
214mm
Point Angle
118°
Point Type
Standard
Drill Diameter Tolerance
H8
Shank Diameter Tolerance
F11
Helix Type
Normal Helix
Web Thickness
Form A
Coolant Delivery
External
Material
High Speed Steel
Number of Pieces
1
Number of Flutes
2
Series
217
Flute Length
140mm
Flute Construction
Ground Flute
MFR Part No.
00217 013.500
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome