Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 14.00mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811265S
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
1
Add to basket
Get it in
11-13
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-14-00mm-hss-s-s-longs-eries-drill/p/ZT3811265S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 14.00mm HSS S/S Longs Eries Drill
Shank Diameter Tolerance
F11
Number of Pieces
1
Drill Diameter Tolerance
H8
Shank Type
Straight
Standards Met
DIN 340
BS 328
ISO 494
Material
High Speed Steel
Overall Length
214mm
Drill Length Type
Long Series
Coolant Delivery
External
Helix Type
Normal Helix
Flute Length
140mm
Finish/Coating
Steam Tempered
Point Angle
118°
Web Thickness
Form A
Number of Flutes
2
Flute Type
Spiral
MFR Part No.
00217 014.000
Series
217
Point Type
Standard
Cutting Direction
Right Hnd
Flute Construction
Ground Flute
Drill Diameter
14mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome