Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 14.50mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811365S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
5-8
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-14-50mm-hss-s-s-longs-eries-drill/p/ZT3811365S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 14.50mm HSS S/S Longs Eries Drill
Standards Met
ISO 494
DIN 340
BS 328
Finish/Coating
Steam Tempered
Point Type
Standard
Flute Type
Spiral
Material
High Speed Steel
Helix Type
Normal Helix
Coolant Delivery
External
Web Thickness
Form A
Flute Construction
Ground Flute
Flute Length
144mm
Drill Diameter Tolerance
H8
Number of Pieces
1
Point Angle
118°
Shank Diameter Tolerance
F11
Number of Flutes
2
Overall Length
220mm
MFR Part No.
00217 014.500
Series
217
Cutting Direction
Right Hnd
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome