Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 15.50mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811359S
£73.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£71.03
4%
1
Add to basket
Get it in
6-9
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-15-50mm-hss-s-s-longs-eries-drill/p/ZT3811359S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 15.50mm HSS S/S Longs Eries Drill
Shank Diameter Tolerance
F11
Drill Length Type
Long Series
Series
217
Material
High Speed Steel
Number of Pieces
1
Overall Length
227mm
Standards Met
ISO 494
BS 328
DIN 340
MFR Part No.
00217 015.500
Drill Diameter Tolerance
H8
Flute Type
Spiral
Web Thickness
Form A
Shank Type
Straight
Number of Flutes
2
Flute Length
149mm
Coolant Delivery
External
Cutting Direction
Right Hnd
Point Angle
118°
Point Type
Standard
Finish/Coating
Steam Tempered
Helix Type
Normal Helix
Flute Construction
Ground Flute
System of Measurement
Metric
Drill Diameter
15.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome