Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 16.00mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811419S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
6-9
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-16-00mm-hss-s-s-longs-eries-drill/p/ZT3811419S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 16.00mm HSS S/S Longs Eries Drill
MFR Part No.
00217 016.000
Number of Pieces
1
Drill Diameter Tolerance
H8
Shank Diameter Tolerance
F11
Cutting Direction
Right Hnd
Point Type
Standard
Flute Construction
Ground Flute
Material
High Speed Steel
Overall Length
227mm
Series
217
Standards Met
DIN 340
ISO 494
BS 328
Finish/Coating
Steam Tempered
Flute Type
Spiral
Number of Flutes
2
Point Angle
118°
Coolant Delivery
External
Helix Type
Normal Helix
Flute Length
149mm
Web Thickness
Form A
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome