Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 17.00mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811402S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
6-9
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-17-00mm-hss-s-s-longs-eries-drill/p/ZT3811402S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 17.00mm HSS S/S Longs Eries Drill
Coolant Delivery
External
Flute Construction
Ground Flute
Web Thickness
Form A
Finish/Coating
Steam Tempered
Cutting Direction
Right Hnd
Helix Type
Normal Helix
MFR Part No.
00217 017.000
Drill Length Type
Long Series
Shank Diameter Tolerance
F11
Drill Diameter Tolerance
H8
Point Type
Standard
Point Angle
118°
Series
217
Number of Pieces
1
Overall Length
235mm
Flute Type
Spiral
Number of Flutes
2
Shank Type
Straight
Standards Met
DIN 340
BS 328
ISO 494
Flute Length
154mm
Material
High Speed Steel
Drill Diameter
17mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome