Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 2.10mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811271S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-2-10mm-hss-s-s-long-series-drill/p/ZT3811271S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 2.10mm HSS S/S Long Series Drill
Number of Pieces
1
Helix Type
Normal Helix
Number of Flutes
2
Material
High Speed Steel
Flute Construction
Ground Flute
Web Thickness
Form A
Cutting Direction
Right Hnd
Standards Met
BS 328
DIN 340
ISO 494
Finish/Coating
Steam Tempered
Drill Diameter Tolerance
H8
Flute Length
56mm
Point Type
Standard
Shank Type
Straight
Point Angle
118°
Overall Length
85mm
Drill Length Type
Long Series
MFR Part No.
00217 002.100
Flute Type
Spiral
Shank Diameter Tolerance
F11
Series
217
Coolant Delivery
External
System of Measurement
Metric
Drill Diameter
2.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome