Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 2.30mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811225S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-2-30mm-hss-s-s-long-series-drill/p/ZT3811225S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 2.30mm HSS S/S Long Series Drill
Material
High Speed Steel
Flute Type
Spiral
Web Thickness
Form A
Finish/Coating
Steam Tempered
Number of Pieces
1
Number of Flutes
2
Shank Type
Straight
Cutting Direction
Right Hnd
Series
217
Point Type
Standard
Standards Met
BS 328
DIN 340
ISO 494
Drill Diameter Tolerance
H8
Shank Diameter Tolerance
F11
Overall Length
90mm
Helix Type
Normal Helix
Flute Length
59mm
Drill Length Type
Long Series
Flute Construction
Ground Flute
Coolant Delivery
External
MFR Part No.
00217 002.300
Point Angle
118°
System of Measurement
Metric
Drill Diameter
2.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome