Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 2.80mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811244S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-2-80mm-hss-s-s-long-series-drill/p/ZT3811244S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 2.80mm HSS S/S Long Series Drill
Flute Type
Spiral
Web Thickness
Form A
Point Angle
118°
Shank Type
Straight
MFR Part No.
00217 002.800
Number of Flutes
2
Overall Length
100mm
Standards Met
ISO 494
BS 328
DIN 340
Flute Length
66mm
Flute Construction
Ground Flute
Drill Length Type
Long Series
Series
217
Material
High Speed Steel
Coolant Delivery
External
Finish/Coating
Steam Tempered
Point Type
Standard
Cutting Direction
Right Hnd
Number of Pieces
1
Drill Diameter Tolerance
H8
Shank Diameter Tolerance
F11
Helix Type
Normal Helix
System of Measurement
Metric
Drill Diameter
2.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome