Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 20.00mm HSS S/S Longs Eries Drill
By Guhring
Order Code:
ZT3811416S
£91.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£91.99
0%
5 +
£88.31
4%
1
Add to basket
Get it in
6-9
working days
Available
GBP
91.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-20-00mm-hss-s-s-longs-eries-drill/p/ZT3811416S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 20.00mm HSS S/S Longs Eries Drill
Series
217
Shank Diameter Tolerance
F11
Drill Diameter Tolerance
H8
Number of Flutes
2
Flute Construction
Ground Flute
Flute Type
Spiral
Point Angle
118°
Flute Length
166mm
Material
High Speed Steel
Coolant Delivery
External
MFR Part No.
00217 020.000
Standards Met
DIN 340
BS 328
ISO 494
Helix Type
Normal Helix
Cutting Direction
Right Hnd
Web Thickness
Form A
Point Type
Standard
Overall Length
254mm
Finish/Coating
Steam Tempered
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome