Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 3/64" HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811269S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-3-64-inch-hss-s-s-long-series-drill/p/ZT3811269S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 3/64" HSS S/S Long Series Drill
Finish/Coating
Steam Tempered
Helix Type
Normal Helix
Flute Length
41mm
Number of Flutes
2
Flute Type
Spiral
Cutting Direction
Right Hnd
Coolant Delivery
External
MFR Part No.
00217 001.190
Number of Pieces
1
Web Thickness
Form A
Drill Diameter Tolerance
H8
Flute Construction
Ground Flute
Overall Length
65mm
Shank Diameter Tolerance
F11
Series
217
Point Type
Standard
Point Angle
118°
Material
High Speed Steel
Standards Met
BS 328
ISO 494
DIN 340
System of Measurement
Inch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome