Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 3.75mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811251S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-3-75mm-hss-s-s-long-series-drill/p/ZT3811251S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 3.75mm HSS S/S Long Series Drill
Coolant Delivery
External
Number of Pieces
1
Flute Length
73mm
Material
High Speed Steel
MFR Part No.
00217 003.750
Series
217
Flute Construction
Ground Flute
Shank Diameter Tolerance
F11
Cutting Direction
Right Hnd
Point Angle
118°
Drill Diameter Tolerance
H8
Helix Type
Normal Helix
Standards Met
BS 328
ISO 494
DIN 340
Flute Type
Spiral
Number of Flutes
2
Finish/Coating
Steam Tempered
Web Thickness
Form A
Point Type
Standard
Overall Length
112mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome