Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 3.90mm HSS S/S Long Seriesdrill
By Guhring
Order Code:
ZT3811263S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-3-90mm-hss-s-s-long-seriesdrill/p/ZT3811263S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 3.90mm HSS S/S Long Seriesdrill
Shank Diameter Tolerance
F11
Overall Length
119mm
Shank Type
Straight
Web Thickness
Form A
Helix Type
Normal Helix
Flute Length
78mm
Flute Construction
Ground Flute
Coolant Delivery
External
Finish/Coating
Steam Tempered
Standards Met
ISO 494
BS 328
DIN 340
Point Angle
118°
Series
217
Number of Flutes
2
Cutting Direction
Right Hnd
Number of Pieces
1
Flute Type
Spiral
Drill Diameter Tolerance
H8
Point Type
Standard
Drill Length Type
Long Series
MFR Part No.
00217 003.900
Material
High Speed Steel
Drill Diameter
3.9mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome