Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 4.40mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811230S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-4-40mm-hss-s-s-long-series-drill/p/ZT3811230S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 4.40mm HSS S/S Long Series Drill
Drill Diameter Tolerance
H8
Series
217
Web Thickness
Form A
MFR Part No.
00217 004.400
Finish/Coating
Steam Tempered
Coolant Delivery
External
Helix Type
Normal Helix
Number of Flutes
2
Flute Length
82mm
Number of Pieces
1
Standards Met
BS 328
DIN 340
ISO 494
Overall Length
126mm
Cutting Direction
Right Hnd
Point Type
Standard
Material
High Speed Steel
Flute Construction
Ground Flute
Shank Diameter Tolerance
F11
Flute Type
Spiral
Point Angle
118°
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome