Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 4.60mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811240S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-4-60mm-hss-s-s-long-series-drill/p/ZT3811240S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 4.60mm HSS S/S Long Series Drill
Web Thickness
Form A
Coolant Delivery
External
Point Type
Standard
Material
High Speed Steel
Cutting Direction
Right Hnd
Standards Met
DIN 340
BS 328
ISO 494
Number of Flutes
2
Point Angle
118°
Flute Type
Spiral
Finish/Coating
Steam Tempered
Number of Pieces
1
MFR Part No.
00217 004.600
Series
217
Overall Length
126mm
Flute Construction
Ground Flute
Shank Diameter Tolerance
F11
Flute Length
82mm
Drill Diameter Tolerance
H8
Helix Type
Normal Helix
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome