Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 5.10mm HSS S/S Long Seriesdrill
By Guhring
Order Code:
ZT3811214S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-5-10mm-hss-s-s-long-seriesdrill/p/ZT3811214S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 5.10mm HSS S/S Long Seriesdrill
Flute Construction
Ground Flute
Web Thickness
Form A
Drill Length Type
Long Series
Point Type
Standard
Flute Type
Spiral
Drill Diameter Tolerance
H8
Finish/Coating
Steam Tempered
Number of Flutes
2
Overall Length
132mm
Point Angle
118°
Coolant Delivery
External
Standards Met
BS 328
DIN 340
ISO 494
Material
High Speed Steel
Cutting Direction
Right Hnd
Flute Length
87mm
Helix Type
Normal Helix
Number of Pieces
1
Series
217
MFR Part No.
00217 005.100
Shank Diameter Tolerance
F11
Shank Type
Straight
System of Measurement
Metric
Drill Diameter
5.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome