217 5/16" (7.94mm) HSS S/S Long Series Drill

Order Code: ZT1023390P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Series 217 HSS Straight Shank Long Series Drills
Inch
General-purpose high speed steel long series drills are designed for deep hole drilling of most materials. The drill has the same diameter on both the fluted section and the shank. Manufactured to BS328;Part 1:1986, DIN340RN, ISO494.

Specifications for 217 5/16" (7.94mm) HSS S/S Long Series Drill
  • Standards Met
    BS 328
    DIN 340
    ISO 494
  • Overall Length
    165mm
  • Flute Construction
    Ground Flute
  • Drill Diameter Tolerance
    h8
  • Flute Length
    109mm
  • Cutting Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish/Coating
    Steam Tempered
  • Web Thickness
    Form A
  • Drill Diameter
    3/16in
  • Shank Diameter Tolerance
    h8
  • Series
    217
  • Point Angle
    118°
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Point Type
    Thinned Point
  • Coolant Delivery
    External
  • MFR Part No.
    00217 007.940
  • Drill Length Type
    Long Series
  • Shank Type
    Straight
  • Drill Diameter Inch
    3/16
  • Number of Pieces
    1
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome