Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 7.70mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811248S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
11-13
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-7-70mm-hss-s-s-long-series-drill/p/ZT3811248S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 7.70mm HSS S/S Long Series Drill
Cutting Direction
Right Hnd
Flute Construction
Ground Flute
MFR Part No.
00217 007.700
Number of Pieces
1
Point Angle
118°
Point Type
Standard
Standards Met
ISO 494
BS 328
DIN 340
Material
High Speed Steel
Flute Length
109mm
Overall Length
165mm
Coolant Delivery
External
Shank Diameter Tolerance
F11
Flute Type
Spiral
Web Thickness
Form A
Drill Diameter Tolerance
H8
Helix Type
Normal Helix
Number of Flutes
2
Series
217
Finish/Coating
Steam Tempered
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome