Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 8.90mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811268S
£20.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.39
0%
5 - 9
£19.57
4%
10 - 19
£18.76
8%
20 +
£17.94
12%
1
Add to basket
Get it in
11-13
working days
Available
GBP
20.39
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-8-90mm-hss-s-s-long-series-drill/p/ZT3811268S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 8.90mm HSS S/S Long Series Drill
Point Angle
118°
Coolant Delivery
External
Number of Pieces
1
Cutting Direction
Right Hnd
Shank Diameter Tolerance
F11
MFR Part No.
00217 008.900
Flute Type
Spiral
Overall Length
175mm
Flute Length
115mm
Standards Met
ISO 494
DIN 340
BS 328
Series
217
Finish/Coating
Steam Tempered
Number of Flutes
2
Point Type
Standard
Drill Diameter Tolerance
H8
Flute Construction
Ground Flute
Material
High Speed Steel
Web Thickness
Form A
Helix Type
Normal Helix
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome