Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 9.20mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811286S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
6-9
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-9-20mm-hss-s-s-long-series-drill/p/ZT3811286S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 9.20mm HSS S/S Long Series Drill
Drill Length Type
Long Series
Shank Type
Straight
Finish/Coating
Steam Tempered
Shank Diameter Tolerance
F11
Number of Flutes
2
Web Thickness
Form A
Flute Type
Spiral
Point Type
Standard
Cutting Direction
Right Hnd
Coolant Delivery
External
Overall Length
175mm
Series
217
MFR Part No.
00217 009.200
Standards Met
ISO 494
BS 328
DIN 340
Number of Pieces
1
Helix Type
Normal Helix
Material
High Speed Steel
Drill Diameter Tolerance
H8
Flute Construction
Ground Flute
Flute Length
115mm
Point Angle
118°
Drill Diameter
9.2mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome