Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 9.30mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811262S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
10-14
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-9-30mm-hss-s-s-long-series-drill/p/ZT3811262S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 9.30mm HSS S/S Long Series Drill
Flute Type
Spiral
Cutting Direction
Right Hnd
Standards Met
BS 328
ISO 494
DIN 340
Finish/Coating
Steam Tempered
Point Angle
118°
Point Type
Standard
Series
217
Overall Length
175mm
Flute Length
115mm
Shank Diameter Tolerance
F11
Coolant Delivery
External
Web Thickness
Form A
Number of Flutes
2
Drill Diameter Tolerance
H8
Helix Type
Normal Helix
Flute Construction
Ground Flute
Number of Pieces
1
MFR Part No.
00217 009.300
Material
High Speed Steel
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome