Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 9.40mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811366S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
5-8
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-9-40mm-hss-s-s-long-series-drill/p/ZT3811366S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 9.40mm HSS S/S Long Series Drill
MFR Part No.
00217 009.400
Finish/Coating
Steam Tempered
Drill Diameter Tolerance
H8
Number of Flutes
2
Shank Diameter Tolerance
F11
Number of Pieces
1
Point Angle
118°
Helix Type
Normal Helix
Material
High Speed Steel
Overall Length
175mm
Point Type
Standard
Web Thickness
Form A
Flute Length
115mm
Coolant Delivery
External
Flute Type
Spiral
Cutting Direction
Right Hnd
Flute Construction
Ground Flute
Series
217
Standards Met
ISO 494
DIN 340
BS 328
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome