Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 9.60mm HSS S/S Long Series Drill
By Guhring
Order Code:
ZT3811320S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
10-14
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-9-60mm-hss-s-s-long-series-drill/p/ZT3811320S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 9.60mm HSS S/S Long Series Drill
Drill Length Type
Long Series
Number of Pieces
1
Series
217
Shank Type
Straight
Finish/Coating
Steam Tempered
Flute Type
Spiral
Number of Flutes
2
Drill Diameter Tolerance
H8
Cutting Direction
Right Hnd
MFR Part No.
00217 009.600
Standards Met
BS 328
DIN 340
ISO 494
Shank Diameter Tolerance
F11
Flute Construction
Ground Flute
Point Type
Standard
Overall Length
184mm
Web Thickness
Form A
Material
High Speed Steel
Point Angle
118°
Coolant Delivery
External
Helix Type
Normal Helix
Flute Length
121mm
Drill Diameter
9.6mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome