Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
217 9.80mm HSS S/S Longseries Drill
By Guhring
Order Code:
ZT3811308S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
6-9
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/217-9-80mm-hss-s-s-longseries-drill/p/ZT3811308S
Add to quotation
View all Long Series Drills
Description
Type 217
Tags:
#BulkDiscount
Specifications
Specifications for 217 9.80mm HSS S/S Longseries Drill
Coolant Delivery
External
Flute Type
Spiral
Helix Type
Low Helix
Material
High Speed Steel
Finish/Coating
Steam Tempered
Flute Construction
Ground Flute
Number of Flutes
2
Web Thickness
Form A
Point Angle
118°
Flute Length
121mm
Number of Pieces
1
Standards Met
BS 328
ISO 494
DIN 340
MFR Part No.
00217 009.800
Drill Diameter Tolerance
H8
Series
217
Overall Length
184mm
Cutting Direction
Right Hnd
Point Type
Standard
Shank Diameter Tolerance
F11
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome