0
1

2608596337 Formwork & Installation Drill Bit - 12 x 400mm

Order Code: ZT4133338S

£15.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.290%
5 +£14.535%


Description

The Bosch 2608596337 Formwork & Installation Drill Bit has an extra-long shank for versatile drilling in multilayer building materials or sandwich materials
The Bosch 2608596337 drill Bit has an overall length of 400mm and a diameter of 12mm.
Made from HSS (high-speed steel) , the Installation Drill Bit is manufactured to DIN 7490.
It has a drill bit tip with chisel edge of 118 degrees.
The bit's cylindrical shank is compatible with all drills with a 13-mm chuck.

Features:
The drill bit and shank end are screw-connected, ensuring a low risk of breakage and keeping operations running smoothly.
Tapered flute, offset drill bit and shank ends prevent jamming in moist wood and cut through embedded nails.
Cylindrical shank compatible with three-jaw drill chucks.
Extra-long shank for versatile drilling in multilayer building materials or sandwich materials.
Made of HSS manufactured to DIN 7490, drill bit tip with chisel edge (118 degrees)

Specification:
Part Number: 2608596337
Length: 400mm
Diameter: 12mm

See full description
Specifications for 2608596337 Formwork & Installation Drill Bit - 12 x 400mm
  • Diameter
    12mm
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome