317 0.95MM HSCo Long Series Drill

Order Code: ZT1138483X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Series 317 HSS-Co Straight Shank Long Series Drills
Metric
High heat resistance with wide chip space for use with drill bushings. For drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Type N. Manufactured to DIN340.

Specifications for 317 0.95MM HSCo Long Series Drill
  • Drill Diameter Tolerance
    h8
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand
  • Web Thickness
    Form A
  • Point Type
    Thinned Point
  • Material
    Cobalt High Speed Steel
  • Point Angle
    118°
  • Drill Diameter
    0.95mm
  • Overall Length
    51mm
  • Finish/Coating
    Steam Tempered
  • Flute Length
    29mm
  • MFR Part No.
    00317 000.950
  • Series
    317
  • Standards Met
    DIN 340
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    h8
  • Drill Length Type
    Long Series
  • Shank Type
    Straight
  • Drill Diameter Metric
    0.95
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome