4.2mm x 220mm - HSS Extra Long Series Drill

Order Code: ZT5518127S

£16.49 Inc VAT (20%)


Description

High efficiency drills for extremely deep holes where working conditions such as cutting speed feed coolant and frequent chip removal have to be observed

Specifications for 4.2mm x 220mm - HSS Extra Long Series Drill
  • Size
    4.2mm x 220mm
  • Material
    HSS
  • Diameter
    4.2mm
  • Length
    220mm
  • Product Type
    Extra Long Series Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome