Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
5.00mm x200mmx105mmFL Ex-Gdxlhss-Co Tin Drill
By Osg
Order Code:
ZT3939154S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/5-00mm-x200mmx105mmfl-ex-gdxlhss-co-tin-drill/p/ZT3939154S
Add to quotation
View all Long Series Drills
Description
Series EX-GDXL - Metric
Specifications
Specifications for 5.00mm x200mmx105mmFL Ex-Gdxlhss-Co Tin Drill
Coolant Delivery
External
Drill Diameter Tolerance
H8
Point Angle
130°
Finish/Coating
TiN
Drill Length Type
Long Series
Overall Length
200mm
Flute Type
Spiral
MFR Part No.
8592050
Material
Cobalt High Speed Steel
Number of Flutes
2
Number of Pieces
1
Shank Type
Straight
Flute Length
105mm
Cutting Direction
Right Hnd
Drill Diameter
5mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome