501 1.00mm HSS GT50 S/S Drill

Order Code: ZT3952102S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Series 501 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Metric
A special drill for drilling deep holes in soft materials and those producing long stringy swarf with a case hardness of 500N/mm2 such as mild steel, aluminium, aluminium alloys, zinc, refined copper and wood.
Manufactured to DIN 340.

See full description
Specifications for 501 1.00mm HSS GT50 S/S Drill
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Flute Type
    Parabolic
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Drill Length Type
    Long Series
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Helix Type
    High Helix
  • Series
    501
  • Finish/Coating
    Bright
  • Standards Met
    DIN 340
  • Shank Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Overall Length
    56mm
  • Number of Pieces
    1
  • MFR Part No.
    00501 001.000
  • Flute Length
    33mm
  • Point Type
    Thinned Point
  • Shank Type
    Straight
  • Point Angle
    130°
  • System of Measurement
    Metric
  • Drill Diameter
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome