501 19/64" HSS GT5O S/S Drill

Order Code: ZT3298628S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Series 501 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Inch
A special drill for drilling deep holes in soft materials and those producing long stringy swarf with a case hardness of 500N/mm2 such as mild steel, aluminium, aluminium alloys, zinc, refined copper and wood. Manufactured to DIN340.

Specifications for 501 19/64" HSS GT5O S/S Drill
  • Flute Construction
    Ground Flute
  • Shank Diameter Tolerance
    H8
  • Finish/Coating
    Bright
  • Flute Length
    109mm
  • Point Type
    Thinned Point
  • Standards Met
    DIN 340
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Parabolic
  • Number of Flutes
    2
  • MFR Part No.
    00501 007.540
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Series
    501
  • Web Thickness
    Form A
  • Point Angle
    130°
  • Coolant Delivery
    External
  • Overall Length
    165mm
  • Number of Pieces
    1
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome