Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
6.00mm x150mmx90mmFL Ex-Gdxl Hss-Co Tin Drill
By Osg
Order Code:
ZT3939121S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/6-00mm-x150mmx90mmfl-ex-gdxl-hss-co-tin-drill/p/ZT3939121S
Add to quotation
View all Long Series Drills
Description
Series EX-GDXL - Metric
Specifications
Specifications for 6.00mm x150mmx90mmFL Ex-Gdxl Hss-Co Tin Drill
Coolant Delivery
External
Flute Type
Spiral
Number of Flutes
2
Drill Length Type
Long Series
Overall Length
150mm
Point Angle
130°
Material
Cobalt High Speed Steel
MFR Part No.
8591560
Cutting Direction
Right Hnd
Number of Pieces
1
Finish/Coating
TiN
Shank Type
Straight
Standards Met
DIN4000-81
Flute Length
90mm
Drill Diameter Tolerance
H8
System of Measurement
Metric
Drill Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome