667 1.50mm HSS L/S S/S S - Drill

Order Code: ZT3810673S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 1.50mm HSS L/S S/S S - Drill
  • Point Type
    Standard
  • Drill Diameter Tolerance
    H8
  • Flute Length
    45mm
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Series
    667
  • Drill Length Type
    Long Series
  • Flute Type
    Spiral
  • Standards Met
    DIN 340
  • MFR Part No.
    00667 001.500
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    TiN
  • Flute Construction
    Ground Flute
  • Overall Length
    70mm
  • Number of Pieces
    1
  • Point Angle
    118°
  • Web Thickness
    Form A
  • Shank Type
    Straight
  • Helix Type
    Normal Helix
  • System of Measurement
    Metric
  • Drill Diameter
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome