667 10.50mm HSS L/S S/S S-Drill

Order Code: ZT3810662S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.216%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 10.50mm HSS L/S S/S S-Drill
  • Helix Type
    Normal Helix
  • Point Angle
    118°
  • Standards Met
    DIN 340
  • Series
    667
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Point Type
    Standard
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Cutting Direction
    Right Hnd
  • Coolant Delivery
    External
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome