667 11/32" HSS L/S S/S S-Drill

Order Code: ZT3810703S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 11/32" HSS L/S S/S S-Drill
  • Web Thickness
    Form A
  • MFR Part No.
    00667 008.730
  • Flute Length
    115mm
  • Number of Pieces
    1
  • Coolant Delivery
    External
  • Series
    667
  • Standards Met
    DIN 340
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Point Type
    Standard
  • Finish/Coating
    TiN
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Shank Type
    Straight
  • Drill Length Type
    Long Series
  • Material
    High Speed Steel
  • Overall Length
    175mm
  • System of Measurement
    Inch
  • Drill Diameter
    11/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome