667 11.50mm HSS L/S S/S S-Drill

Order Code: ZT3810656S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£67.676%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 11.50mm HSS L/S S/S S-Drill
  • Flute Construction
    Ground Flute
  • Drill Diameter Tolerance
    H8
  • Point Type
    Standard
  • Web Thickness
    Form A
  • Series
    667
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Standards Met
    DIN 340
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome