667 13.00mm HSS L/S S/S S-Drill

Order Code: ZT3810714S

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£90.245%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 13.00mm HSS L/S S/S S-Drill
  • Flute Length
    134mm
  • Standards Met
    DIN 340
  • Cutting Direction
    Right Hnd
  • Overall Length
    205mm
  • Point Type
    Standard
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Flute Construction
    Ground Flute
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Series
    667
  • Material
    High Speed Steel
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome