667 13/32" HSS L/S S/S S - Drill

Order Code: ZT3810633S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 13/32" HSS L/S S/S S - Drill
  • Standards Met
    DIN 340
  • Series
    667
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • MFR Part No.
    00667 010.320
  • Overall Length
    184mm
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • Point Angle
    118°
  • Helix Type
    Normal Helix
  • Flute Length
    121mm
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Point Type
    Standard
  • Coolant Delivery
    External
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome