667 13.50mm HSS L/S S/S S-Drill

Order Code: ZT3810669S

£109.99 Inc VAT (20%)


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Specifications for 667 13.50mm HSS L/S S/S S-Drill
  • Point Type
    Standard
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Standards Met
    DIN 340
  • Material
    High Speed Steel
  • Series
    667
  • Coolant Delivery
    External
  • Web Thickness
    Form A
  • Drill Diameter Tolerance
    H8
  • Flute Construction
    Ground Flute
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome